Zoro Homepage

Meter Sockets 320A 600V 50/60Hz 1Ph 3Wire 4Jaws NEMA Type 3R

  • Mfr # UTH4300TCH

  • Zoro # G815708884


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
4.94 in
Nominal Depth
4.94 in
Nominal Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTH4300TCH
Zoro #
G815708884
UPC #
78211371544
Country of Origin
United States

Dimensions

Nominal Length
4.94 in
Nominal Depth
4.94 in
Nominal Width
13 in

Description

13 x 4.94 x 34.50, 600 VAC, 320 A, 1-Phase, 3-Wire, 5 x 5 Hub Opening, 3/8 Stud Line/Load, 4-Jaw, Triplex Ground, Lever Bypass, Overhead/Underground Service, Heavy Duty, Ringless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.