Zoro Homepage

Meter Sockets 320A 600V 50/60Hz 3Ph 4Wire 7Jaws

  • Mfr # UTH73369THLCH

  • Zoro # G015708875


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
6.5 in
Nominal Width
20 in
Nominal Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTH73369THLCH
Zoro #
G015708875
UPC #
78211610359
Country of Origin
United States

Dimensions

Nominal Length
6.5 in
Nominal Width
20 in
Nominal Depth
6.5 in

Description

20 x 6.5 x 39.89, 320 A, 14 to 1/0 AWG Line, 6 AWG to 350 KCMIL Load, 5 x 5 Hub Opening, 7-Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.