Zoro Homepage

Meter Sockets

  • Mfr # 3MM512RRLP

  • Zoro # G816060356


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
60 in
Nominal Depth
60 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MM512RRLP
Zoro #
G816060356
UPC #
78668595605
Country of Origin
United States

Dimensions

Nominal Length
60 in
Nominal Depth
60 in
Nominal Width
14 in

Description

3 PHASE RINGLESS M.M., 5 SOCKET, 125A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.