
Meter Sockets
Mfr # 3MM520R12
Zoro # G816060295
product price: $1,984.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6.87 in
Nominal Length
13.5 in
Nominal Depth
13.5 in
Material
Al
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MM520R12
Zoro #
G816060295
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
6.87 in
Nominal Length
13.5 in
Nominal Depth
13.5 in
Details
Material
Al
Standards
UL Listed
Item
Residential meter stack
Description
EATON 3MM RESIDENTIAL METER STACK, MULTIPLE METER, 200A, AL, BUS:1200A, NO BYPAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.