Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Meter Sockets Gang Position Meter Socket 100A 600V 50/60Hz 1Ph 3Wire 1009696CH

Meter Sockets Gang Position Meter Socket 100A 600V 50/60Hz 1Ph 3Wire (Discontinued)

  • Mfr # 1009696CH
  • Zoro # G915708845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009696CH
Zoro #
G915708845
UPC #
78668510430
Country of Origin
United States

Dimensions

Nominal Depth
5.38 in
Nominal Length
5.38 in
Nominal Width
48.63 in

Description

Eaton meter socket, Multi position horiz. ganged sockets, 100A, Over/under, 23-5/16 inch hub cover plate, #6-250 kcmil, 4-jaw, 1-ph, #8-2/0 AWG, Horn bypass, three-wire, Ringless, 600 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.