Zoro Homepage

Meter Sockets

  • Mfr # MBE1224PVL100S

  • Zoro # G716060302


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
5.31 in
Material
Galvanized Steel
Description/Special Features
Side by side construction
For Use With
Type BR breakers
NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224PVL100S
Zoro #
G716060302
UPC #
786689016944
Country of Origin
United States

Dimensions

Nominal Depth
5.31 in

Details

Material
Galvanized Steel
Item
Type BR solar power center meter breaker
Description/Special Features
Side by side construction
For Use With
Type BR breakers
NEMA Rating
NEMA 3R
Standards
UL Listed, EUSERC Approved

Description

EATON SOLAR POWER CENTER METER BREAKER, BR MAIN BREAKER, SIDE BY SIDE, 100A, 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.