
Meter Sockets Ring-Type 100A 600V 1Ph 3 Positions 3Wire 5Jaws Residential
Mfr # U3R1121BCRCH
Zoro # G615708848
product price: $895.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
38 in
Nominal Depth
4.5 in
Nominal Length
4.5 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3R1121BCRCH
Zoro #
G615708848
UPC #
78211659948
Country of Origin
United States
Dimensions
Nominal Width
38 in
Nominal Depth
4.5 in
Nominal Length
4.5 in
Details
Item
Meter socket
Standards
UL Listed
Description
600 VAC 1-Phase, 100 A, 5-Jaw, 3-Position, Overhead/Underground Service, Ring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.