Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Sockets Ring-Type 125A 120/240V 3Ph 4Wire

  • Mfr # 3MM612R

  • Zoro # G916060324


product price: $4,932.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
55.5 in
Material
Aluminum
Nominal Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MM612R
Zoro #
G916060324
UPC #
78684905233
Country of Origin
United States

Dimensions

Nominal Depth
55.5 in
Nominal Width
15 in

Details

Material
Aluminum

Description

EATONS THREE-PHASE RESIDENTIAL METER STACK MODULE, GROUP METERING TYPE, 125A, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.