Zoro Homepage

Meter Sockets Ringless 200A 240V

  • Mfr # CMBX1212B200BTS

  • Zoro # G715708892


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Nominal Depth
5.38 in
Material
Copper
Nominal Width
14.44 in
Nominal Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBX1212B200BTS
Zoro #
G715708892
UPC #
782116142354
Country of Origin
United States

Dimensions

Nominal Depth
5.38 in
Nominal Width
14.44 in
Nominal Length
5.38 in

Details

Number of Gangs
1
Material
Copper

Description

EATON RESI METER BREAKER, ALL-IN-ONES, 200A, C, COPPER, NEMA 3R, BOTTOM AND TOP,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.