Zoro Homepage

Meter Sockets Ringless 200A 600V 50/60Hz 1Ph 3Wire 4Jaws NEMA Type 3R

  • Mfr # UTRS202BFLCH

  • Zoro # G415708918


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
4.36 in
Nominal Width
8 in
Nominal Depth
4.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTRS202BFLCH
Zoro #
G415708918
UPC #
78211396563
Country of Origin
United States

Dimensions

Nominal Length
4.36 in
Nominal Width
8 in
Nominal Depth
4.36 in

Description

EATON METER SOCKET, 1-POS RESI SERVICE, 200A, OVER, 3-5/16 INCH HUB OPEN, #8-250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.