Shop EATON
See all product information
Create Account
Meter Sockets Ringless 200A 600VAC 1Ph 3Wire 4Jaws NEMA Type 3R
- Mfr # 1008717CH
- Zoro # G615708893
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
4.94 in
Nominal Width
13 in
Nominal Depth
4.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008717CH
- Zoro #
- G615708893
- UPC #
- 78211613703
- Country of Origin
- United States
Dimensions
- Nominal Length
- 4.94 in
- Nominal Width
- 13 in
- Nominal Depth
- 4.94 in
Description
EATON METER SOCKET, RESI TYPE COVER, 200A, UNDER, SOLID TOP, #6-350 KCMIL, 4-JAW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.