Zoro Homepage
This item is Discontinued.
Eaton Meter Sockets Ringless 200A 600VAC 1Ph 3Wire 7Jaws NEMA Type 3R UE7213CCCCH

Meter Sockets Ringless 200A 600VAC 1Ph 3Wire 7Jaws NEMA Type 3R (Discontinued)

  • Mfr # UE7213CCCCH
  • Zoro # G915708821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE7213CCCCH
Zoro #
G915708821
UPC #
78668535104
Country of Origin
United States

Dimensions

Nominal Length
20.5 in
Nominal Depth
20.5 in
Nominal Width
14 in

Description

EATON METER SOCKET, COMM, 200A, OVER/UNDER 3-5/16 INCH HUB COVER PLATE, #6-350 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.