
Meter Sockets Ringless 320A 600V Commercial or Residential Lever Bypass
Mfr # UTH4330TCH
Zoro # G415708819
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15 in
Nominal Length
5.69 in
Nominal Depth
5.69 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTH4330TCH
Zoro #
G415708819
UPC #
78211401527
Country of Origin
United States
Dimensions
Nominal Width
15 in
Nominal Length
5.69 in
Nominal Depth
5.69 in
Details
Standards
UL Listed
Item
Meter socket
Description
15 x 5.69 x 36.63, 600 VAC, 320 A, 1-Phase, 3-Wire, 5 x 5 Hub Opening, 3/8 Stud Line/Load, 4-Jaw, Triplex Ground, Lever Bypass, Combination Overhead/Underground Service, Heavy Duty, Ringless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.