Zoro Homepage

Meter Sockets

  • Mfr # UATZRS101CFLCH

  • Zoro # G315708872


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Nominal Depth
3.5 in
Nominal Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UATZRS101CFLCH
Zoro #
G315708872
UPC #
78211612833
Country of Origin
United States

Dimensions

Nominal Depth
3.5 in
Nominal Width
8 in

Details

Material
Aluminum

Description

8 x 3.5 x 10.88, 600 VAC, 125 A, 1-Phase, 3-Wire, 3-5/16 Hub Cover Plate, 8 to 2/0 AWG Line/Load, 4-Jaw, Aluminum Enclosure, Triplex Ground, Overhead/Underground Service, Ringless, Meter Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.