Zoro Homepage

Meter Sockets

  • Mfr # UBHTRS223ARHCH

  • Zoro # G515708818


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
4.94 in
Nominal Depth
4.94 in
Nominal Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBHTRS223ARHCH
Zoro #
G515708818
UPC #
78211659945
Country of Origin
United States

Dimensions

Nominal Length
4.94 in
Nominal Depth
4.94 in
Nominal Width
13 in

Description

13 x 4.94 x 13, 600 VAC, 200 A, 1-Phase, 3-Wire, Solid Top, 8 AWG to 350 KCMIL Line/Load, 4-Jaw, Horn Bypass, Underground Service, Ringless, Meter Socket with Internal Lock Receiver Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.