Shop EATON
See all product information
Create Account
Meter Sockets
- Mfr # UTRS213CE
- Zoro # G715708861
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
4.48 in
Nominal Width
11.22 in
Nominal Depth
4.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UTRS213CE
- Zoro #
- G715708861
- UPC #
- 786685217901
- Country of Origin
- United States
Dimensions
- Nominal Length
- 4.48 in
- Nominal Width
- 11.22 in
- Nominal Depth
- 4.48 in
Description
11 x 4.37 x 15, 600 VAC, 200 A, 1-Phase, 3-Wire, 3-5/16 Hub Cover Plate, 6 AWG to 350 KCMIL Line/Load, 4-Jaw, Triplex Ground, Combination Overhead/Underground Service, Ringless, Meter Socket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.