Zoro Homepage

Meter Stack Grounding Device

  • Mfr # MSEGR2CS

  • Zoro # G621850081


product price: $27.35
/ea

Key Features

Type
Lay-In
Conductor Material
Copper/Aluminum
Material
Steel
Standards
UL
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSEGR2CS
Zoro #
G621850081
UPC #
78668544328
Country of Origin
Mexico

Dimensions

Length
0.75 in

Details

Type
Lay-In
Conductor Material
Copper/Aluminum
Material
Steel
Standards
UL

Description

EATON METER STACK COMMUNICATION GROUNDING DEVICE, BULKPACK, COMMUNICATION GROUND

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.