Zoro Homepage

Miniature Circuit Breaker, 125A, 2 Pole, 240V AC

  • Mfr # CHL125N

  • Zoro # G314236420


product price: $53.49
/ea

Key Features

Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHL125N
Zoro #
G314236420
UPC #
78211309857
Country of Origin
United States

Dimensions

Width
4 in
Depth
5 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

125 A, #10-1/0, NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.