Miniature Circuit Breaker, FAZ-NA Series, 16A, 1 Pole, 277/480V AC, 10kA, D Curve
Mfr # FAZ-D16/1-NA-SP
Zoro # G7510124
product price:Â $64.49
/eaKey Features
Series
FAZ-NA
Number of Poles
1
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAZ-D16/1-NA-SP
Zoro #
G7510124
UPC #
786680133169
Country of Origin
Spain
Dimensions
Frame Size
40A
Width
0.71 in
Depth
1 in
Height
3 in
Min. Wire Size
18 AWG
Max. Wire Size
6 AWG
Length
3 in
Details
Item
Miniature Circuit Breaker
Series
FAZ-NA
Amps
16A
Number of Poles
1
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Curve Type
D
Standards
ABS, CSA Certified, IEC 60947 , RoHS, UL 489 Listed, VDE
Application
Air Conditioning, Computers, Convenience Receptacle Circuits, HACR Equipment (Heating, Motor Control Circuits, Refrigeration) (Internal/External), Relays, UPS
Description
Miniature Circuit Breaker, Amps 16 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10 kA, Phase 1, Terminal Connection Lug, Series FAZ-NA, Trip Type Thermal Magnetic, Application Air Conditioning, Computers, Convenience Receptacle Circuits, HACR Equipment (Heating, Motor Control Circuits, Refrigeration) (Internal/External), Relays, UPS, Min. Wire Size 18 AWG, Max. Wire Size 6 AWG, Length 3 in, Width 0.71 in, Depth 1 in, Frame Size 40A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.