Zoro Homepage

Miniature Circuit Breaker, BRKR Series, 20A, 1 Pole, 240V AC

  • Mfr # BAB1020S

  • Zoro # G614237806


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
BRKR
AC Voltage Rating
240V AC
Circuit Breaker Type
Shunt Trip
Terminal Connection
Bolt-On
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB1020S
Zoro #
G614237806
UPC #
78667950960
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
BRKR
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Shunt Trip
Terminal Connection
Bolt-On

Description

120/240 VAC, 20 A, 10 kA, 1-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Shunt Trip, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.