Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, CB Series, 125A, 2 Pole, 240V AC

  • Mfr # BRX2125

  • Zoro # G114236224


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRX2125
Zoro #
G114236224
UPC #
78668592682
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
3 in
Height
3 in
Frame Size
BR

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
125A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 120/240V AC
Phase
1

Description

EATON BR THERMAL MAGNETIC CIRCUIT BREAkER, THERMAL-MAGNETIC CIRCUIT BREAkER,125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.