Zoro Homepage

Miniature Circuit Breaker, CB Series, 15A, 1 Pole, 240V AC

  • Mfr # CHFP115DF

  • Zoro # G114236194


product price: $51.85
/ea

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFP115DF
Zoro #
G114236194
UPC #
78668905893
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
4 in
Height
7 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

EATON CH ARC FAULT / GROUND FAULT CIRCUIT BREAkER, CH DUAL FUNCTION AF/GF BREAkE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.