
Miniature Circuit Breaker, CB Series, 15A, 1 Pole, 240V AC
Mfr # CHQ115
Zoro # G514237999
product price: $16.29
/eaKey Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHQ115
Zoro #
G514237999
UPC #
782113010816
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
1 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Description
120/240 VAC, 15 A, 10 kA, 1-Pole, 3/4'' Space, Thermal Magnetic, Renewal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.