Zoro Homepage

Miniature Circuit Breaker, CB Series, 15A, 3 Pole, 240V AC

  • Mfr # BAB3015H

  • Zoro # G714241703


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB3015H
Zoro #
G714241703
UPC #
78667930315
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
4 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC

Description

240 VAC, 15 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.