
Miniature Circuit Breaker, CB Series, 20A, 1 Pole, 120V AC
Mfr # CHB120
Zoro # G014237659
product price: $66.65
/eaKey Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB120
Zoro #
G014237659
UPC #
78211311235
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
5 in
Height
2 in
Frame Size
CHB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
120V DC
Phase
1
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Description
120/240 V, 20 A, 10 kA, 1-Pole, Bolt-On Mount, Thermal Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.