Shop EATON
See all product information
Create Account
Miniature Circuit Breaker, CB Series, 20A, 1 Pole, 120V AC
- Mfr # QB1020AFGF
- Zoro # G314241875
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QB1020AFGF
- Zoro #
- G314241875
- UPC #
- 78667000901
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Phase
- 1
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
Dimensions
- Width
- 4 in
- Depth
- 7 in
- Height
- 2 in
Description
20 A, 10 kA Interrupt, 1-Pole, Bolt-On, Dual Function, Arc/Ground Fault Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.