Zoro Homepage

Miniature Circuit Breaker, CB Series, 30A, 3 Pole, 240V AC

  • Mfr # BAB3030HT

  • Zoro # G114236514


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB3030HT
Zoro #
G114236514
UPC #
78667937792
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC

Description

EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.