Zoro Homepage

Miniature Circuit Breaker, CB Series, 40A, 3 Pole, 240V AC

  • Mfr # BR340

  • Zoro # G514237722


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR340
Zoro #
G514237722
UPC #
78667636785
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC

Description

240 VAC, 40 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.