Zoro Homepage

Miniature Circuit Breaker, CB Series, 45A, 2 Pole

  • Mfr # CL245

  • Zoro # G614239916


product price: $17.45
/ea

Key Features

Series
CB
Amps
45A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL245
Zoro #
G614239916
UPC #
78667601168
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
2 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
45A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On

Description

120/240 VAC, 45 A, 10 kA, 2-Pole, 1'' Space, Common Trip, Thermal Magnetic, Renewal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.