Zoro Homepage

Miniature Circuit Breaker, CH Series, 20A, 240V AC

  • Mfr # CH120CAFA

  • Zoro # G312884647


product price: $68.15
/ea

Key Features

Series
CH
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH120CAFA
Zoro #
G312884647
UPC #
786685271323
Country of Origin
United States

Dimensions

Width
4 in
Depth
7 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CH
Amps
20A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.