
Miniature Circuit Breaker, CKT Series, 50A, 2 Pole, 240V AC
Mfr # QBHW2050
Zoro # G714236174
product price: $60.49
/eaKey Features
Series
CKT
Amps
50A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBHW2050
Zoro #
G714236174
UPC #
78667939280
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
2 in
Frame Size
QBHW
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
50A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
Max. AIR Rating
22kA
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic
Description
120/240 VAC, 50 A, 22 kA, 2-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.