
Miniature Circuit Breaker, CKT Series, 90A, 3 Pole, 240V AC
Mfr # QBHW3090H
Zoro # G314237663
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Series
CKT
Amps
90A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW3090H
Zoro #
G314237663
UPC #
78667939360
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
4 in
Frame Size
QBHW
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
90A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic
Max. AIR Rating
22kA
Phase
3
Description
QUICKLAG INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, THREE-POLE, 90A, 22 kAIC,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.