Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve
Mfr # FAZ-C15/2-NA
Zoro # G7468772
original price:
$178.44
8% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-C15/2-NA
- Zoro # G7468772
- UPC # 786680133336
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 1.4 in |
Length | 1.4 in |
Details
Description
IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 2, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- KMC Cable Clamp, 3/8" dia., 1" W, PK10 (COV0717Z1)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- Eaton Circuit Breakers