Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C25/3-NA
Zoro # G7476743
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 3
Product Information
- Brand Eaton
- MFR # FAZ-C25/3-NA
- Zoro # G7476743
- UPC # 786680133725
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.09 in |
Depth | 2.25 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Details
Description
IEC Miniature Circuit Breaker, Amps 25 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- EATON Miniature Circuit Breaker, GHB Series 35A, 1 Pole, 277V AC (GHB1035)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- Eaton Circuit Breakers