Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve
Mfr # FAZ-C30/1-NA-SP
Zoro # G7618247
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-C30/1-NA-SP
- Zoro # G7618247
- UPC # 786680133015
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 1 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 0.7 in |
Length | 0.7 in |
Details
Description
IEC Miniature Circuit Breaker, Amps 30 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- Eaton Circuit Breakers