Zoro Homepage

Miniature Circuit Breaker, GF Series, 40A, 240V AC

  • Mfr # GFXB140B2

  • Zoro # G312884692


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Series
GF
Amps
40A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFXB140B2
Zoro #
G312884692
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Depth
4 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
GF
Amps
40A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.