Shop EATON
See all product information
Create Account
Miniature Circuit Breaker (Mcbs), 120/240 Vac, 20 A, 10 Ka, 1-Pole, Plug-On Mount,
- Mfr # CH120
- Zoro # G414236412
product price:Â
$
44.85
/ea
Key Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH120
- Zoro #
- G414236412
- UPC #
- 782113101644
- Country of Origin
- United States
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20A
- Number of Poles
- 1
- AC Voltage Rating
- 120V
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Plug-On
- DC Voltage Rating
- 120V
Dimensions
- Width
- 4 in
- Depth
- 7 in
- Height
- 4 in
Description
120/240 VAC, 20 A, 10 kA, 1-Pole, Plug-On Mount, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.