
Miniature Circuit Breakers MCBs 1P 10A 240V
Mfr # QCR1010T
Zoro # G814236241
product price: $14.69
/eaKey Features
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCR1010T
Zoro #
G814236241
UPC #
78211415449
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
5 in
Height
2 in
Frame Size
QCR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
240V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug
Description
QCR BKR 1P 10A W/ RING LUG TERM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.