
Miniature Circuit Breakers MCBs 1P 15A 120V
Mfr # HQP1015
Zoro # G814241764
product price: $16.79
/eaKey Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HQP1015
Zoro #
G814241764
UPC #
78667934315
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Description
120/240 VAC, 15 A, 10 kA, 1-Pole, Female Clip Terminal, Plug-On Mount, Thermal Magnetic, Miniature, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.