
Miniature Circuit Breakers MCBs 1P 15A 240V
Mfr # BR370
Zoro # G714240096
product price: $139.49
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
70A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR370
Zoro #
G714240096
UPC #
78667636800
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
70A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC
Circuit Breaker Mounting Style
Plug-On
Trip Type
Common
Max. AIR Rating
10kA
Description
240 VAC, 70 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.