Zoro Homepage

Miniature Circuit Breakers MCBs 1P 15A 240V

  • Mfr # CL115

  • Zoro # G114237955


product price: $8.79
/ea

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL115
Zoro #
G114237955
UPC #
78667601154
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On

Description

120/240 V, 15 A, 10 kA, 1-Pole, 14 to 4 AWG Copper/Aluminum, Thermal Magnetic, Type CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.