Zoro Homepage

Miniature Circuit Breakers MCBs 1P 15A 240V EA

  • Mfr # CHFGFT115PN

  • Zoro # G416106515


product price: $39.45
/ea

Key Features

Frame Size
CHFGF
Interrupt Rating
10 kAIC
Standards
UL 489
Terminal Connection
Plug-on neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFGFT115PN
Zoro #
G416106515
UPC #
78668011753
Country of Origin
United States

Dimensions

Frame Size
CHFGF

Details

Interrupt Rating
10 kAIC
Circuit Breaker Type
Ground fault circuit breaker
Item
GFCI circuit breakers
Standards
UL 489
Terminal Connection
Plug-on neutral
Number of Poles
1
Amps
15 A

Description

120/240 VAC, 15 A, 10 kA, 1-Pole, Plug-On Neutral Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.