
Miniature Circuit Breakers MCBs 1P 15A 240V
Mfr # GFEP115
Zoro # G014241694
product price: $56.35
/eaKey Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFEP115
Zoro #
G014241694
UPC #
78667638200
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
6 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120V DC
Max. AIR Rating
10kA
Trip Type
Common
Description
120 VAC, 15 A, 10 kA, 30 mA Trip Level, 1-Pole, Common Trip, Equipment Protector, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.