
Miniature Circuit Breakers MCBs 1P 15A 240V
Mfr # QBHW1015
Zoro # G914240001
product price: $85.64
/ea
Free Shipping & Returns
Key Features
Series
CKT
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Terminal Connection
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW1015
Zoro #
G914240001
UPC #
78667939200
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
3 in
Height
1 in
Frame Size
QBHW
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
120/240V DC
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic
Max. AIR Rating
22kA
Description
120/240 VAC, 15 A, 22 kA, 1-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.