
Miniature Circuit Breakers MCBs 1P 20A 240V
Mfr # QBH1020CAF
Zoro # G114241723
product price: $593.56
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBH1020CAF
Zoro #
G114241723
UPC #
78668551445
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
3 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Description
BOLT-ON BREAkER AFCI, 1 POLE, 20A, 22kAIC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.