
Miniature Circuit Breakers MCBs 1P 20A
Mfr # CL120
Zoro # G514239771
product price: $11.59
/eaKey Features
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL120
Zoro #
G514239771
UPC #
78667601155
Country of Origin
United States
Dimensions
Width
3 in
Depth
3 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Description
120/240 V, 20 A, 10 kA, 1-Pole, 14 to 4 AWG Copper/Aluminum, Thermal Magnetic, Type CL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.