Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs 1P 30A

  • Mfr # QPGFEP1030

  • Zoro # G414237990


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
30A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPGFEP1030
Zoro #
G414237990
UPC #
78667914503
Country of Origin
Dominican Republic

Dimensions

Depth
4.6 in
Height
1.1 in
Width
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120V DC
AC Voltage Rating
120V
Max. AIR Rating
10kA
Terminal Connection
Plug-On
Trip Type
Thermal Magnetic

Description

EATON QUICkLAG GFCI CIRCUIT BREAkER,INDUSTRIAL GROUND FAULT THERMAL-MAGNETIC EQU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.