Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs 2P 15A 277V

  • Mfr # FAZ-C15/2-RT

  • Zoro # G914241824


product price: $32.65
/ea

Key Features

AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
DIN Rail
Curve Type
C
Max. AIR Rating
14kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C15/2-RT
Zoro #
G914241824
UPC #
1508102085
Country of Origin
Germany

Details

Item
Miniature Circuit Breaker
Amps
15A
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
DIN Rail
Curve Type
C
Max. AIR Rating
14kA
Trip Type
Thermal Magnetic
Number of Poles
2
Terminal Connection
Ring-Tongue

Description

277/480 VAC 50/60 Hz, 15 A, 2-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.