Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs 2P 20/30A
- Mfr # BR2030
- Zoro # G114236163
product price:Â
$
50.29
/ea
Key Features
Series
CB
Amps
20/30 A
Number of Poles
2
Circuit Breaker Type
Duplex
Terminal Connection
Plug-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR2030
- Zoro #
- G114236163
- UPC #
- 78667600660
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20/30 A
- Number of Poles
- 2
- Circuit Breaker Type
- Duplex
- Terminal Connection
- Plug-On
- DC Voltage Rating
- 120V DC
Dimensions
- Width
- 3 in
- Depth
- 1 in
- Height
- 4 in
Description
120 VAC, 20/30 A, 10 kA, 1-Pole, Plug-On Mount, Duplex, Thermal Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.