
Miniature Circuit Breakers MCBs 2P 20A
Mfr # CL220
Zoro # G214239767
product price: $26.85
/eaKey Features
Series
CB
Amps
20A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL220
Zoro #
G214239767
UPC #
78667601163
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
2 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Max. AIR Rating
10kA
AC Voltage Rating
120/240V
Trip Type
Common
Description
120/240 V, 20 A, 10 kA, 2-Pole, 14 to 4 AWG Copper/Aluminum, Thermal/Magnetic Trip, Type CH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.